LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

VACUUM AND FUEL HOSE DISPENSER

966.810110 - UNSPSC 27112900
0966810110961 1
VACUUM AND FUEL HOSE DISPENSER VACUUM AND FUEL HOSE DISPENSER
VACUUM AND FUEL HOSE DISPENSER

Delivery

In stock delivery from our warehouses.

Empty dispenser system for vacuum and fuel hose

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Steel
Finish Powder coated
Colour Red
Depth 7-1/2 in
Length 19-1/2 in
Height 13-1/8 in
Weight 11 lbs
Hose Dispensers 6
EAN 4058794461923

Features

Fuel Line Sizes: 1/4" (6.3mm), 5/16” (8mm), 3/8” (10mm)
Windshield Washer/Vacuum Hose Sizes: 5/32 (4mm), 7/32 (6mm), 9/32 (4.8mm)

Customers Also Viewed

Is Often Bought With

You Might Also Like